Shop All V-Belts
Dayton
AX110 Cogged V-Belt, 112" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 6L258
Zoro # G2611865
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX110
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 112" |
For Minimum Pulley Pitch Diameter | 2.2 in |
Belt Trade Size | AX |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number AX110, Number of Bands 1, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 1/2 X18 36GRIT CUBITRON II BELT BX OF 1 (3M33443)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-6-6)
- DAYTON DC Gearmotor, Nameplate RPM 50, 1.10A (52JE54)
- CAMPBELL HAUSFELD BLACK COMP 30G 135PSI HP 1STG (VT6104)
- DAYTON 3L510 V-Belt, 51" Outside Length, 3/8" Top Width, 1 Ribs (3L510)
- DAYTON 5/B128 Banded V-Belt, 131-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs (13W301)
- DAYTON C270 V-Belt, 272" Outside Length, 7/8" Top Width, 1 Ribs (13V845)
- DAYTON AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (6L235)
- DAYTON 5VX450 Cogged V-Belt, 45" Outside Length, 5/8" Top Width, 1 Ribs (2L408)
- DAYTON 2/B100 Banded V-Belt, 103-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G906)
- MITSUBOSHI C134 138Inch Outside Length, 1 Ribs (C134)
- Dayton V-Belts