Shop All V-Belts
Dayton
AX100 Cogged V-Belt, 102" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 13W525
Zoro # G5140877
original price:
$32.93
12% off
new price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX100
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 102" |
Belt Trade Size | AX |
Details
Item | Cogged V-Belt |
V-Belt Section | AX |
Industry Number | AX100 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | Cogged V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 194 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polyester Cords, Rubber |
Minimum Operating Temperature | -22 Degrees F |
Description
Cogged V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Raw Edge, Industry Number AX100, Number of Bands 1, Outside Length 102 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6203 2RSL C3 GJN, Single Row Ball Brgs, 6203 2RSL C3 GJN (6203 2RSL C3 GJN)
- ZORO SELECT Coupler, 3/4 In Size (3LX94)
- MI-T-M Fastener (33-0197)
- VIAIR T-Fitting, 1/4"M x 1/8"F x 1/4"F, NPT (92846)
- DAYTON 3VX830 Cogged V-Belt, 83" Outside Length, 3/8" Top Width, 1 Ribs (13W537)
- DAYTON A38 V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (3X545)
- DAYTON A75 V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (3X628)
- DAYTON B162 V-Belt, 165" Outside Length, 21/32" Top Width, 1 Ribs (6A170)
- DAYTON B173 V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (5X484)
- DAYTON 1922V443 44-29/32" Outside Length, 44 19/64 in Pitch Length, 1-3/16" Top Width (3HEV4)
- D&D 63" Outside Length, 5/8" Top Width, 1 Ribs (5VX630)
- Dayton V-Belts