Shop All Motor Mounting Bases
Dayton
Automatic Motor Base, NEMA Frame 143/145
Mfr # 6YTR4
Zoro # G4069116
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 143/145
- Length (In.) 11 11/16 in
- Width (In.) 8 1/2 in
- Height (In.) 1 7/8 in
- Application To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks
Product Information
- Brand Dayton
- MFR # 6YTR4
- Zoro # G4069116
- UPC # 190735373910
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 11 11/16 in |
Width (In.) | 8 1/2 in |
Height (In.) | 1 7/8 in |
Compatible NEMA Frame Size | 143, 145 |
Overall Length | 11 86/125 in |
Overall Height | 1 7/8 in |
Overall Width | 8 1/2 in |
Details
Item | Automatic Motor Base |
For NEMA Frame | 143/145 |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Includes | (1) Adjusting Bolt |
Material | Steel |
Color | Black |
Adjustment Type | Linear |
Number of Pieces | 1 |
Number of Adjusting Bolts | 1 |
Base Type | Automatic Motor Base |
Number of Mounting Bolt Holes | 4 |
Motor Fasteners Included | Yes |
Description
Automatic Motor Base, Automatic Motor Base, Compatible NEMA Frame Size 143, 145, Number of Adjusting Bolts 1, Overall Length 11 86/125 in, Overall Width 8 1/2 in, Overall Height 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spindle (02029)
- D&D 80" Outside Length, 5/8" Top Width, 1 Ribs (5LK800)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1550,115/208-230, 42Y (RF4401)
- GATES Hydraulic Adapter-Sae To Sae, G60184-0404 (G60184-0404)
- DAYTON Adjustable Slide Rails, NEMA 320/360 (6YTP9)
- DAYTON Motor Mounting Base (2M519)
- DAYTON Automatic Motor Base, NEMA Frame 213/215 (6YTR6)
- DAYTON Motor Mounting Base (2M513)
- DAYTON Mounting Base, NEMA Frame 48, 7-3-16 In. (22F215)
- DAYTON Motor Mounting Base (3M281)
- YORK Motor Mount Arm, Single (S1-026-23777-000)
- Dayton Motor Mounting Bases