Shop All Arbor Presses
Dayton
Arbor Press, 16-7/8" Swing, 27-1/8" H
Mfr # 467L19
Zoro # G4444966
product price: $970.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$970.99
Free 30-Day Returns
Key Features
- Force in Tons 4 ton
- Swing (In.) 16 7/8 in
- Table Work Surface (In.) 9-3/4 in
- Anvil Dia. Work Area (In.) 9 3/4 in
- Range of Slot Widths (In.) 11/16 to 2-3/4 in
Product Information
- Brand Dayton
- MFR # 467L19
- Zoro # G4444966
- Country of Origin China
- Category Arbor Presses
Dimensions
Anvil Dia. Work Area (In.) | 9 3/4 in |
Range of Slot Widths (In.) | 11/16 to 2-3/4 in |
Ram Dimensions (In.) | 1-3/4 x 1-3/4 in |
Base Size (In.) | 10-3/4 x 21 in |
Height (In.) | 27 1/8 in |
Width (In.) | 1 3/4 in |
Depth (In.) | 21 in |
Ram Hole Dia. x Depth (In.) | 1-3/4 x 1-3/4 in |
Max. Work Height (In.) | 15 3/8 in |
Details
Force in Tons | 4 ton |
Swing (In.) | 16 7/8 in |
Table Work Surface (In.) | 9-3/4 in |
Force Range (Lbs.) | 0 to 8000 lb |
Features | 4 Position Rotating Anvil |
Construction | Cast iron |
Includes | Anvil, Handle |
Item | Arbor Press |
Description
The Dayton 467L19 Arbor Press is designed to make your work much easier. It's an all-purpose tool that can help you accomplish a variety of tasks. The rotatable anvil on this arbor press has four positions for convenience and efficiency. The heavy cast iron construction ensures stability and strength during use. This machine has a force in tons of 4, which is perfect for the application at hand. With a swing measurement of 16 7/8 in., it will easily fit into any workspace. Anvil diameter work area measures 9 3/4 in.. with a range of slot widths from 11/16 to 2 3/4 in.. For easy maneuverability and precision performance, look no further than the Dayton 467L19 Arbor Press.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-14M)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", SS (05071032001)
- AMPG Drawbar For Excello Mill (Z9005EXC)
- DAYTON Arbor Press, 11-3/4" Swing, 21-1/2" H (467L17)
- DAYTON Arbor Press, 8" Swing, 11" H (467L14)
- DAYTON Press, Arbor, 1 Ton (4Z328)
- DAYTON Press, Arbor, 2 Ton (4Z329)
- DAYTON Arbor Press, 6-1/2" Swing, 9-1/4" H (467L13)
- DAYTON Arbor Press, 10-3/8" Swing, 15-1/8" H (467L16)
- PALMGREN Arbor press, 1 Ton (9661101)
- Dayton Arbor Presses