Shop All Arbor Presses
Dayton
Arbor Press, 10-3/8" Swing, 15-1/8" H
Mfr # 467L16
Zoro # G4445088
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Force in Tons 2 ton
- Swing (In.) 10 in
- Table Work Surface (In.) 6-1/2 in
- Anvil Dia. Work Area (In.) 6 1/2 in
- Range of Slot Widths (In.) 3/4 to 1-13/16 in
Product Information
- Brand Dayton
- MFR # 467L16
- Zoro # G4445088
- Country of Origin China
- Category Arbor Presses
Dimensions
Anvil Dia. Work Area (In.) | 6 1/2 in |
Range of Slot Widths (In.) | 3/4 to 1-13/16 in |
Ram Dimensions (In.) | 1 x 1 in |
Max. Work Height (In.) | 6 1/2 in |
Width (In.) | 7 in |
Ram Hole Dia. x Depth (In.) | 1/2 in |
Depth (In.) | 14 in |
Height (In.) | 12 in |
Base Size (In.) | 7 x 14 in |
Details
Force in Tons | 2 ton |
Swing (In.) | 10 in |
Table Work Surface (In.) | 6-1/2 in |
Force Range (Lbs.) | 0 to 4000 lb |
Features | 4 Position Rotating Anvil |
Construction | Cast iron |
Includes | Anvil, Handle |
Item | Arbor Press |
Description
The Dayton 467L16 Arbor Press is the heavy-duty tool that you need to press parts into place. It's the perfect addition to your workshop or garage. The Dayton 467L16 Arbor Press has a maximum work height of 7 7/8 in.. With a force range of 0 to 4000 lbs., this industrial grade tool can handle most jobs. The cast iron construction makes it both sturdy and durable, so you can rely on it for years to come. Equipped with four position rotating anvils, this industrial press offers more versatility than other presses on the market. If you're looking for a heavy duty industrial press, the Dayton 467L16 Arbor Press is exactly what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Fine Point Tweezer, Strong Flat Tip, 120mm (00-SA)
- DRILLCO 6.3MM-1.00 4FL BOTTOM TAP - 2800 (28A063AB)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13108)
- ZORO SELECT Dowel Pin Reamer, 0.3730 In., 6 Flute, HSS (375-0.373)
- DAYTON Arbor Press, 6-1/2" Swing, 9-1/4" H (467L13)
- DAYTON Press, Arbor, 3 Ton (3Z949)
- DAYTON Press, Arbor, 1 Ton (4Z328)
- DAYTON Press, Arbor, 4 Ton (5Z077)
- DAYTON Arbor Press, 8" Swing, 12" H (467L15)
- DAYTON Arbor Press, 8" Swing, 11" H (467L14)
- DAKE Arbor Press, 3 Tons (901006)
- Dayton Vises & Presses