Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Aluminum 36"Dia, 30.4"H Roof Fan w.Motor
Mfr # 56JP07
Zoro # G8643771
product price: $1,949.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,949.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 56JP07
- Zoro # G8643771
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Base Width | 30 in |
Overall Width | 35 3/8 in |
Wheel Dia. | 21 1/2 in |
Overall Height | 30 3/8 in |
Base Length | 30 in |
Wheel Diameter | 21 1/4 in |
Overall Diameter | 35 3/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 6,806 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver Flange Kit, 30X30 (33W757)
- TRAULSEN Door Gasket, 29-1/4" x 73-5/8" (SER-37698-00)
- MANITOWOC Ice Machine Sanitizer, 16 oz., Clear (5164)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A559)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A693)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW71)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7YR24)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP04)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A551)
- CANARM Upblast Exhauster, 1 Phase, 1-1/2 hp (ALX245UBT10150)
- Dayton Belt Drive Centrifugal Exhaust Vents