Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Aluminum 35.4"Dia, 32"H Roof Fan w.Motor
Mfr # 56JP05
Zoro # G8643981
product price: $1,838.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,838.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 56JP05
- Zoro # G8643981
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Wheel Diameter | 21 1/4 in |
Overall Diameter | 35 3/8 in |
Overall Width | 35 3/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 5,400 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K DuraVent 3 in. D X 3 in. D 45 deg Galvanized Steel/Stainless Steel Stove Pipe Elbow (3PVL-E45R)
- LITEX INDUSTRIES 44" Bronze Finish Ceiling Fan Includes Blades & LED Light - Damp Rated (WH44OSB5L)
- CARRIER Oil Pump Motor (30GX505673)
- GREENSEAM Round Reducer, 14 in x 10 in Duct Dia, Galvanized Steel, 24 GA, 14 in W, 8" L, 8 in H (GRR14P10PGA24)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7A695)
- DAYTON Severe Duty Vent, 16-1/2 In, 115/230V (7YR49)
- DAYTON Downblast Vent, Belt Drive, 36 In (3HFL9)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A551)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A553)
- DAYTON Aluminum 43"Dia, 35.6"H Roof Fan w.Motor (56JP11)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF04)
- Dayton Belt Drive Centrifugal Exhaust Vents