Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Aluminum 29"Dia, 31.5"H Roof Fan w.Motor
Mfr # 56MW68
Zoro # G7795861
product price: $1,591.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,591.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 56MW68
- Zoro # G7795861
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Base Length | 26 in |
Overall Height | 31 1/2 in |
Overall Width | 28 7/8 in |
Base Width | 26 in |
Wheel Dia. | 16 in |
Base Height | 1.8 in |
Wheel Diameter | 16 1/2 in |
Cutout Length | 21.5 in |
Cutout Size | 21.5 in L x 21.5 in W |
Overall Diameter | 28 7/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 3,996 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (4FZH7)
- ALL-FILTERS 15X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (15251.C 4PK)
- GOODMAN 0131M00115S Motor 1/6 Hp 2Sp (0131M00115)
- EBM-PAPST Motorized Impeller, 12-1/2 in., 230VAC (R4E310-AP11-12)
- DAYTON Upblast Ventilator, 12-1/2 In, 115/230V (5DVP8)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In, Dimension D: 4 in (16D531)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK6)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AX11)
- DAYTON Upblast Ventilator, Direct Drive Wheel 81/4 in, 115V (5DVN6)
- DAYTON Upblast Less Drive Package, 11-1/4 In (6KWJ9)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In (4YC69)
- Dayton Direct Drive Centrifugal Exhaust Ventilators