Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Aluminum 21.25"D, 30.4"H Roof Fan w.Motor
Mfr # 56JN90
Zoro # G8643729
product price: $1,803.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,803.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 56JN90
- Zoro # G8643729
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Base Length | 30 in |
Wheel Dia. | 21 1/2 in |
Base Width | 30 in |
Overall Height | 30 3/8 in |
Wheel Diameter | 21 1/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 6,412 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT99)
- MANITOWOC Speed Nut, 1/4"-20", PK4 (5475079)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-1)
- SOLARONICS Infrared Heater, Nat. Gas, 60,000 btuh, 24V (K-60 QSAN)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7M7T9)
- DAYTON Downblast Less Drive Package, 30-1/2In (4YY10)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AT10)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A563)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (3HFL8)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7YR18)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A699)
- Dayton Belt Drive Centrifugal Exhaust Vents