Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Aluminum 14.75"D, 31.5"H Roof Fan w.Motor
Mfr # 56JN77
Zoro # G8643692
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 56JN77
- Zoro # G8643692
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Wheel Dia. | 14 3/4 in |
Overall Height | 31 1/2 in |
Base Length | 26 in |
Base Width | 26 in |
Wheel Diameter | 14 3/4 in |
Details
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 3/8 in wc, Exhaust Airflow @ 0.000 in SP 1,558 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 18K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-ES-18-HP-230E)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 3425 rpm (9539-12EX)
- DANFOSS Temperature Controller, 115V (084B8534)
- HONEYWELL THERMAL SOLUTIONS Q7800B1003 Subbase For 7800 (Q7800B1003)
- DAYTON Aluminum "Dia, 30.4"H Roof Fan w.Motor (56JN87)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A576)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7YR24)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A593)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR25)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW62)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7YR18)
- Dayton Belt Drive Centrifugal Exhaust Vents