Shop All Winch Cables
Dayton
Aircraft Cable, GS, 1/4 In. x 36 ft.
Mfr # 35Z855
Zoro # G5206941
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Size 1/4 in
- Length 36 ft
- Working Load Limit 2,333 lb
- Strand Type 7 x 19
Product Information
- Brand Dayton
- MFR # 35Z855
- Zoro # G5206941
- UPC # 190735274088
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 1/4 in |
Length | 36 ft |
Cord Diameter | 1/4 in |
Cord Length | 36 ft |
Details
Item | Winch Cable |
Material | Galvanized Steel |
Working Load Limit | 2,333 lb |
Strand Type | 7 x 19 |
Color | Silver |
Includes | Latch Hook |
For Use With | Forged Steel Hook with Latch, Swiveling |
Number of Strands | 7 x 19 |
Operation | Pulling |
Cord Type | Cable |
Cord Material | Galvanized Steel |
Maximum Load Capacity | 2,333 lb |
Compatible Load Capacity | 2,333 lb |
Description
Winch Cable, Cord Diameter 1/4 in, Cord Length 36 ft, Color Silver, Maximum Load Capacity 2,333 lb, Compatible Load Capacity 2,333 lb, Compatible Hoist Type Not Applicable, Compatible Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Part Number Not Applicable, Cord Type Cable, Cord Material Galvanized Steel, Number of Strands 7 x 19, For Use With Forged Steel Hook with Latch, Swiveling, Includes Latch Hook, Operation Pulling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Wire Rope Clip and Thimble Kit, 5/32 In (ID003404-04)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Blue (1732BL)
- ZORO SELECT Guard Rail, L80In (5AE60)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 5 in., 1200 lb. (1NVP8)
- DAYTON Winch Cable, GS, 3/16 In. x 75 ft. (1DLJ5)
- DAYTON Winch Cable, GS, 1/4 In. x 60 ft. (35Z858)
- DAYTON Winch Cable, GS, 7/32 In. x 75 ft. (1DLJ8)
- DAYTON Winch Cable, GS, 5/16 In. x 100 ft. (1DLH9)
- DAYTON Winch Cable, GS, 3/16 In. x 50 ft. (1DLJ4)
- DAYTON Winch Cable, GS, 1/4 In. x 50 ft. (1DLK1)
- FULTON Winch Stap, 2000 Lb., Flat Hook (FW20000101)
- Dayton Winches & Pullers