Shop All Hand Drum Pumps
Dayton
Air Operated, Drum Pump
Mfr # 5UWG1
Zoro # G3641242
original price:
$828.89
34% off
new price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 22 1/2 in
- For Container Size 55 gal
- Max. Flow Rate 10.6 gpm
- Max. Viscosity 1,500 cps
- Air Inlet Size 1/4 in FNPT
Product Information
- Brand Dayton
- MFR # 5UWG1
- Zoro # G3641242
- UPC # 190735352564
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 22 1/2 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in FNPT |
Inlet Size | 1/4" |
Height | 18-1/2" |
Outlet Size | 3/4" NPT |
Manufacturers Warranty Length | 1 yr. |
Discharge Size FPT (In.) | 3/4 |
Discharge Tube Outlet ID Size | 3/4" |
Air Outlet Size | 1/2 in |
Description
Air Operated Drum Pump, Max. Air Pressure 142 psi, Self-Priming Yes, Overall Length -, Discharge Connection Type FNPT, Air Outlet Size 1/2 in, Includes Discharge Hose No, Max. Viscosity 1,500 cps, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No, Adapter Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHP3)
- REZNOR 98697 Flame Rod Y75Aa-3 (98697)
- ARO Lower End Pump Kit (637379-731)
- DAYTON Cast Iron 1 HP Centrifugal Pump 208-230/460V (2ZWP6)
- DAYTON Motor, Drum Pump, 220 Volt, GPM 32 (1DLK7)
- DAYTON Hand Drum Pump, Polypropylene, 1 In OD (38Y790)
- DAYTON Hand Drum Pump, Stainless Steel, 9/16"OD (4HA31)
- DAYTON DEF Drum Pump Kit, Air (6GKR5)
- DAYTON Hand Operated Drum Pump, Piston, 316 SS (32ZN70)
- DAYTON Hand Drum Pump, Piston, Polypropylene (2RUJ9)
- MATRIX MANAGEMENT Groz 44031 Professional Manual Rotary Barrel Pump With Hose Discharge Spout, NBR Seals (RB/1H)
- Dayton Hand Drum Pumps