Shop All Air Curtains and Accessories
Dayton
Air Curtain Cabinet, Steel, 42x12-1/2 in.
Mfr # 6E824
Zoro # G2170971
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Material Painted Steel
- Height 15 3/4 in
- For Use With Air Curtain Motor/Blower Assemblies 6E815 to 6E821
- Depth 13 in
Product Information
- Brand Dayton
- MFR # 6E824
- Zoro # G2170971
- UPC # 190735360996
- Country of Origin Thailand
- Category Air Curtains and Accessories
Dimensions
Width | 42 in |
Height | 15 3/4 in |
Depth | 13 in |
Overall Depth | 13 in |
Overall Width | 42 in |
Overall Height | 15 3/4 in |
Face Height | 11 7/8 in |
Details
Item | Air Curtain Cabinet |
Material | Painted Steel |
For Use With | Air Curtain Motor/Blower Assemblies 6E815 to 6E821 |
Housing Color | Light Tan |
Housing Material | Steel |
Product Type | Air Curtain Cabinet |
Housing Finish | Painted |
Compatible with Brand | Dayton |
Description
Air Curtain Cabinet, Overall Width 42 in, Overall Height 15 3/4 in, Overall Depth 13 in, Housing Color Light Tan, Housing Material Steel, Product Type Air Curtain Cabinet, Housing Finish Painted, Compatible with Brand Dayton, Compatible with Grainger Part Number 6E815, 6E821, Face Height 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller, 30 In, 3 Blade (2KWJ4)
- GOODMAN 20513001 Fitting-Evap Drain (20513001)
- JB INDUSTRIES Cover Seal Newer style (PR-311)
- HEIL QUAKER Defrost Control Board (1087562)
- DAYTON Air Curtain Blower, 5250 FPM (6E816)
- DAYTON Air Curtain, 25 In (3KB43)
- DAYTON Compact Air Curtain (4HZ94)
- DAYTON Air Curtain Cabinet, Steel, 36x12-1/2 in. (6E826)
- DAYTON Air Curtain Blower, 2500 FPM (6E821)
- DAYTON Compact Air Curtain (4YP01)
- BERNER High Velocity Air Curtain, 18 In. D (IDC14-2072AA-G)
- Dayton Air Curtains and Accessories