Shop All Air Curtains and Accessories
Dayton
Air Curtain Blower, 5900 FPM
Mfr # 6E815
Zoro # G2475654
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35 in
- Phase 3
- Max. Mounting Height 14 ft
- Number of Motors 1
- Height 9 3/4 in
Product Information
- Brand Dayton
- MFR # 6E815
- Zoro # G2475654
- UPC # 190735360910
- Country of Origin Thailand
- Category Air Curtains and Accessories
Dimensions
Width | 35 in |
Max. Mounting Height | 14 ft |
Height | 9 3/4 in |
Depth | 11 in |
Max. Door Width | 4 ft |
Overall Height | 9 3/4 in |
Overall Depth | 11 in |
Overall Width | 35 in |
Maximum Mounting Height | 14 ft |
Maximum Door Width | 4 ft |
Description
Air Curtain Blower, Maximum Door Width 4 ft, Maximum Mounting Height 14 ft, Overall Width 35 in, Overall Height 9 3/4 in, Overall Depth 11 in, Airflow with 36 in Cabinet 4,748 cfm, Nameplate Voltage 208-230/460 V AC, Phase 3, Housing Material Galvanized Steel, Housing Material Gauge 24 ga, Number of Motors 1, Product Type Air Curtain Blower Assembly, Motor Horsepower 1 1/2 hp, Number of Speeds 2, Airflow with 38 in Cabinet 5,050 cfm, Airflow with 42 in Cabinet 5,575 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 32 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B688)
- SCHAEFER Exh Fan, D/D, 20 Dia, CFM 5143,115/230 V (PFM204P12)
- ROBERTSHAW Flame Sensor, 3" L Probe, Fixed Bracket (10-6840)
- CRESCENT 13" Duct Stretcher (CTDUCTST)
- DAYTON Air Curtain Blower, 5250 FPM (6E816)
- DAYTON Compact Air Curtain (4HZ94)
- DAYTON Air Curtain Cabinet, Steel, 42x12-1/2 in. (6E824)
- DAYTON Air Curtain Cabinet, SS, 48x12-1/2x15-3/4 (4YN99)
- DAYTON Compact Air Curtain (4YP02)
- DAYTON Air Curtain Cabinet, Steel, 60x12-1/2 in. (6E822)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UD-OB)
- Dayton Air Curtains and Accessories