Shop All Air Curtains and Accessories
Dayton
Air Curtain Blower, 4850 FPM
Mfr # 6E819
Zoro # G3373151
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35 in
- Phase 1
- Max. Mounting Height 12 ft
- Number of Motors 1
- Height 10 3/4 in
Product Information
- Brand Dayton
- MFR # 6E819
- Zoro # G3373151
- UPC # 190735360941
- Country of Origin Thailand
- Category Air Curtains and Accessories
Dimensions
Width | 35 in |
Max. Mounting Height | 12 ft |
Height | 10 3/4 in |
Depth | 11 in |
Max. Door Width | 8 ft |
Overall Height | 10 3/4 in |
Overall Width | 35 in |
Overall Depth | 11 in |
Maximum Mounting Height | 12 ft |
Maximum Door Width | 8 ft |
Description
Air Curtain Blower, Maximum Door Width 8 ft, Maximum Mounting Height 12 ft, Overall Width 35 in, Overall Height 10 3/4 in, Overall Depth 11 in, Airflow with 36 in Cabinet 3,930 cfm, Nameplate Voltage 115 V AC, Phase 1, Housing Material Galvanized Steel, Housing Material Gauge 24 ga, Number of Motors 1, Product Type Air Curtain Blower Assembly, Motor Horsepower 3/4 hp, Number of Speeds 2, Airflow with 38 in Cabinet 4,150 cfm, Airflow with 42 in Cabinet 4,585 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Silicone Heat Pad, 500W (24500)
- LAU PARTS Blower Wheel, 11 3/4"Hx9 1/2"W 1/2"Br Ccw (02694010)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 424 cfm, 12 4/5 in W. (3244100)
- PECO Thermostat, 2 H Battery (T4522-001)
- DAYTON Air Curtain Cabinet, SS, 36x12-1/2x15-3/4 (4YN98)
- DAYTON Air Curtain Cabinet, Steel, 38x12-1/2 in. (6E825)
- DAYTON Air Curtain Cabinet, Steel, 48x12-1/2 in. (6E823)
- DAYTON Air Curtain Blower, 2500 FPM (6E821)
- DAYTON Compact Air Curtain (4HZ94)
- DAYTON Air Curtain Cabinet, SS, 48x12-1/2x15-3/4 (4YN99)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UD-OB)
- Dayton Air Curtains and Accessories