Shop All Air Curtains and Accessories
Dayton
Air Curtain, 25 In
Mfr # 3KB43
Zoro # G0274136
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 in
- Phase 1
- Max. Mounting Height 5 ft
- Air Curtain Finish Painted
- Number of Motors 1
Product Information
- Brand Dayton
- MFR # 3KB43
- Zoro # G0274136
- UPC # 190735290415
- Country of Origin Thailand
- Category Air Curtains and Accessories
Dimensions
Width | 25 in |
Max. Mounting Height | 5 ft |
Height | 7 3/8 in |
Air Curtain Max. Door Width | 2 ft |
Depth | 6 3/4 in |
Overall Height | 7 3/8 in |
Overall Width | 25 in |
Overall Depth | 6 3/4 in |
Power Cord Length | 6 ft |
Mounting Hole Diameter | 1/4 in |
Mounting Height for Insect Control | 5 ft |
For Frame Opening Width | 2 ft |
Mounting Height for Temperature Control | 5 ft |
Nozzle Width | 2 1/2 in |
Description
Unhtd 7.5 In.H 25 In.W 6.8 In.D Steel Air Curtain, For Frame Opening Width 2 ft, Mounting Height for Temperature Control 5 ft, Overall Depth 6 3/4 in, Overall Height 7 3/8 in, Overall Width 25 in, Profile Type Drive Thru, Heated/Not Heated Not Heated, Maximum Air Velocity 1,350 fpm, Mounting Height for Insect Control 5 ft, Maximum Air Volume 550 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Light Tan, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRANE USA Air Purifier Filter for EE-5068 (HS-1946)
- TEMPCO Band Heater, 4-1/2 In. Dia., Same Side (MBH20541)
- TJERNLUND PRODUCTS 180 cfm Basement Fan, Reversible (X2D)
- KING ELECTRIC Unit Heater 240V 1Ph 7Kw W/Stat & Brkt (SKB2407-1-T-B)
- DAYTON Air Curtain Cabinet, SS, 36x12-1/2x15-3/4 (4YN98)
- DAYTON Air Curtain Cabinet, Steel, 38x12-1/2 in. (6E825)
- DAYTON Air Curtain Cabinet, Steel, 36x12-1/2 in. (6E826)
- DAYTON Compact Air Curtain (4YP02)
- DAYTON Air Curtain Blower, 3800 FPM (6E820)
- DAYTON Air Curtain Cabinet, Steel, 48x12-1/2 in. (6E823)
- BERNER Heated Air Curtain, 8kW, 208V, 2010 cfm (CLC08-1072EB-080-G)
- Dayton Air Curtains and Accessories