Shop All Air Chain Hoists
Dayton
Air Chain Hoist, Cap. 500 lb, 15 ft
Mfr # 816YH8
Zoro # G112101456
Free Shipping & Returns
$2,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 15 5/8 ft
- Standards ASME B30.16
- Body Material Aluminum
- Number of Reeves 1
- Includes Brake Brake Included
Product Information
- Brand Dayton
- MFR # 816YH8
- Zoro # G112101456
- Country of Origin China
- Category Air Chain Hoists
Dimensions
Chain Length | 15 5/8 ft |
Body Depth | 7 1/2 in |
Maximum Lifting Length | 15 ft |
Body Length | 12 1/8 in |
Body Width | 5 1/2 in |
Lifting Hook Opening Width | 1 3/16 in |
Air Inlet Size | 3/8 in |
Minimum Retracted Length | 15 1/4 in |
Mfr. Warranty Length | 1 yr |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed Not Applicable, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 1/4 in, Maximum Air Pressure 100 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 78 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 7 1/2 in, Body Length 12 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Heavy Duty Log Dolly (TMW-83)
- BAUER LADDER 8' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21030)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Black Semi Gloss (D-100-LD-BLK-SG)
- ZORO SELECT BOLLARD RND 42X6 5/8 Y (1764)
- DAYTON Air Chain Hoist, Cap. 2,000 lb, 15 ft (816YJ0)
- DAYTON Air Chain Hoist, Cap. 250 lb, 10 ft (816YH7)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 20 ft. Lift (AH500C-20)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCS1000P2-15)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 15 ft. Lift (AH250C-15)
- COLUMBUS MCKINNON. CM ShopAir Chain Hoist, 1,000 Lbs Cap., 10 Ft. Lift, 11 FPM Lift, 29 FPM Lower (2183)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500C-15)
- Dayton Air Chain Hoists