Shop All Chains
Dayton
Air Chain Hoist, 2000 lb.Cap., 10 ft.Lift
Mfr # 29XL88
Zoro # G6064606
Free Shipping & Returns
$4,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Paint
- Overall Width 10-3/16"
- Inlet Size 3/8 in NPT
- Hoist Mount Hook Mounted - No Trolley
- Trolley Configuration Hook Mounted - No Trolley
Product Information
Dimensions
Overall Width | 10-3/16" |
Inlet Size | 3/8 in NPT |
Housing Width | 10 3/16 in |
Housing Length | 12 1/8 in |
Overall Length | 12-1/8" |
Body Width | 10 3/16 in |
Air Inlet Size | 3/8 in |
Chain Length | 22 11/16 ft |
Minimum Retracted Length | 19 11/16 in |
Mfr. Warranty Length | 1 yr |
Body Length | 12 1/8 in |
Body Depth | 10 in |
Lifting Hook Opening Width | 1 1/16 in |
Maximum Lifting Length | 10 ft |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Fixed Lift Speed 23 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 48 scfm, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 10 in, Body Length 12 1/8 in, Body Material Cast Aluminum, Body Width 10 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00047)
- DAYTON Cable, 3/16 In, 100ft.L, 740 lb., 7x19, SS (2VJU2)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (P-UP-080X020/050R-001)
- ZORO SELECT 4000 lb. Capacity Steel Manual Turntable 45" Dia. (26W564)
- DAYTON Air Chain Hoist, 1000 lb.Cap., 20 ft.Lift (29XL87)
- DAYTON Chain, 1/0 Size, 10 ft., 440 lb., Standards: NACM (1DKD3)
- DAYTON Chain, 1/0 Size, 50 ft., 415 lb. (1DKG9)
- DAYTON Proof Coil Chain, 5/16 in, 92 ft L, 1900 lb (34RZ12)
- DAYTON Chain, Grade 80, 1/2 Size, 5 ft., 12,000 lb. (5WRR4)
- DAYTON Chain, Grade 30, 3/16 Size, 20 ft., 800 lb. (1DJT6)
- DAYTON Proof Coil Chain, 5/16 in, 20 ft L, 1900 lb (34RZ11)
- Dayton Chains, Ropes & Cables