Shop All Chains
Dayton
Air Chain Hoist, 1000 lb.Cap., 20 ft.Lift
Mfr # 29XL87
Zoro # G6135972
product price: $3,357.99
/ea
Free Shipping & Returns
$3,357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Paint
- Overall Width 10-3/16"
- Brake Shoe Type
- Control Pendant
- Air Consumption 48 scfm
Product Information
Dimensions
Overall Width | 10-3/16" |
Housing Width | 10 3/16 in |
Inlet Size | 3/8 in NPT |
Housing Length | 12 1/8 in |
Overall Length | 12-1/8" |
Maximum Lifting Length | 20 ft |
Chain Length | 22 11/16 ft |
Air Inlet Size | 3/8 in |
Body Length | 12 1/8 in |
Lifting Hook Opening Width | 1 1/16 in |
Body Depth | 10 in |
Body Width | 10 3/16 in |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 16 23/32 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 45 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 1/4 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 48 scfm, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 10 in, Body Length 12 1/8 in, Body Material Cast Aluminum, Body Width 10 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 56 in H Steel Tilt and Roll Ladder, 2 Steps (KDTF102242)
- COSCO Cosco® Steel 2 Step Stool Ladder with Rubber Hand Grip, Type III (11308PBL1E)
- ZORO SELECT V-Grve Rgd Castr, Cst Irn, 4 in., 800 lb., B (1NWC3)
- ZORO SELECT Swivel Stem Castr, Polyolefin, 2 in, 65 lb (20TM41)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKF2)
- DAYTON Chain, 4 Size, 25 ft., 205 lb. (1DKE2)
- DAYTON Chain, Grade 80, 1/2 Size, 20 ft, 12,000 lb. (5WRR7)
- DAYTON High Test Chain, 1/4 in, 135 ft. L, 2600 lb (34RZ35)
- DAYTON Chain, Grade 70, 3/8 Size, 20 ft., 6600 lb. (1DJT2)
- DAYTON Chain, 4/0 Size, 50 ft., 700 lb. (1DKA9)
- PEERLESS Chain, Straight, 15 ft., 22,600 lb., Welded (5510815)
- Dayton Chains, Ropes & Cables