Shop All AC Farm Duty Motors
Dayton
Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 850 Nameplate RPM
Mfr # 1YAZ3
Zoro # G3318314
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2
- RPM Range 0-1,000
- Voltage 115/230V AC
Product Information
- Brand Dayton
- MFR # 1YAZ3
- Zoro # G3318314
- UPC # 190735150153
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 8 1/4 in |
Shaft Length | 3 3/8 in |
Overall Length | 11 in |
Description
Agricultural Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 850, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.0/3.0 A, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.9 lb (8653APBP6FA00HN)
- PARKER Cartridge Valve, Needle, 10 GPM (NVH081K)
- GATES XPZ1087 Metric V-Belt, 1087mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1087)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.5 inch OD (33V450SDS)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1 HP, 230V AC, 850 Nameplate RPM, 56CZ Frame (1YBA7BG)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,750 Nameplate RPM (6K887)
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/3 HP, 115V AC, 1,075 Nameplate RPM (GGS_46531)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K714)
- DAYTON Agricultural Fan Motor, Split-Phase, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBU9BG)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ5)
- BALDOR-RELIANCE Baldor-Reliance Motor GDL1610T, 10HP, 1725RPM, 1PH, 60HZ, 215TZ, 3750LC, ODTF (GDL1610T)
- Dayton Definite Purpose Motors