Shop All Belt Driven Exhaust Fans
Dayton
Agricultural Exh Fan, 36in., 3/4 HP, TEAO
Mfr # 7DZ46
Zoro # G2608757
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$791.99
Free 30-Day Returns
Key Features
- Type Belt Drive
- Propeller Dia. (In.) 36
- CFM @ 0.000-In. SP 11598
- HP 3/4 hp
- Voltage 115/230
Product Information
- Brand Dayton
- MFR # 7DZ46
- Zoro # G2608757
- UPC # 00194484318314
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Propeller Dia. (In.) | 36 |
Mesh Size | 1 x 2 in |
Dimension A (In.) | 40-1/8 |
Dimension B (In.) | 14 |
Venturi Clearance Dia. (In.) | 5/16 |
Height (In.) | 40-1/8 |
Dimension C (In.) | 18 |
Dimension D (In.) | 3/8 |
Width (In.) | 40-7/64 |
Venturi Depth (In.) | 4 |
Shaft Dia. (In.) | 1 |
Venturi Depth | 4 in |
For Cut-Out Width | 41 in |
Shaft Diameter | 1 in |
Blade Diameter | 36 in |
Overall Width | 40 1/8 in |
Overall Height | 40 1/8 in |
For Cut-Out Height | 41 in |
Description
Agricultural Exhaust Fan, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 11,598 cfm, For Cut-Out Height 41 in, For Cut-Out Width 41 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Finish Galvanized, Guard Type Intake, Includes Poultry Fan Motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Portable Electric Heater, 170, 120V AC, 1 Phase, 580 BtuH (202SLB)
- DAYTON Fan Motor, HP1/3,115V (GGS_47303)
- DIAL MFG HD BRONZE FLOAT VLV3/8"" (4164)
- RITTAL Wet-Location Square Axial Fan, Square, 230V AC, 1 Phase, 106 cfm (3240100)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1WDC4)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1WDB9)
- DAYTON Exhaust Fan, 24In, D/D, 230V (44YU13)
- DAYTON Exhaust Fan, 36 In, D/D (44YU07)
- DAYTON Exhaust Fan, 60 In, Less Drive Package (1AHB5)
- DAYTON Heavy Duty Fan, 8115 cfm, 208-230/460V (7M886)
- DAYTON Heavy Duty Fan, 30,825 cfm, 208-230/460V (7M8D5)
- Dayton Belt Driven Exhaust Fans