Shop All Motor Mount Adapters
Dayton
Adapter, Motor Mount
Mfr # 3M132
Zoro # G0588287
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 13 in
- Width (In.) 2 1/2 in
- Height (In.) 1 in
- Converts NEMA U Frames 254U, 256U
- Converts to NEMA T Frames 213T, 215T
Product Information
- Brand Dayton
- MFR # 3M132
- Zoro # G0588287
- UPC # 190735291474
- Country of Origin United States
- Category Motor Mount Adapters
Dimensions
Length (In.) | 13 in |
Width (In.) | 2 1/2 in |
Height (In.) | 1 in |
Overall Width | 2 1/2 in |
NEMA Size Converted To | 213T, 215T |
Overall Length | 13 in |
Overall Height | 1 in |
NEMA Size Converted From | 254U, 256U |
Details
Converts NEMA U Frames | 254U, 256U |
Converts to NEMA T Frames | 213T, 215T |
Includes | Nuts Welded onto Base, Zinc-Plated Bolts |
Item | U-Frame Adapt-O-Mount |
Finish | Corrosion Resistant Gray Primer |
Function | Compensates for Differences in Mounting Hole Locations and Shaft Height without Altering Motor Axial Centerline or End of Shaft Extension |
Product Type | U-Frame Adapt-O-Mount |
Description
U-Frame Adapt-O-Mount, NEMA Size Converted From 254U, 256U, NEMA Size Converted To 213T, 215T, Overall Length 13 in, Overall Width 2 1/2 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-16MOR (6400-08-16)
- PARKER Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Double Acting (0.44DSR02.00)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 416 RE BELT)
- GUARDAIR Straight Inlet Extension, 18" (1400E018-1)
- DAYTON Adapter, Motor Mount (3M368)
- DAYTON Adapter, Motor Mount (3M130)
- DAYTON Adapter, Motor Mount, PR (3M131)
- DAYTON Length Adapter Kit, 4-1/2 In, NEMA 42/48 (30D489)
- DAYTON Adapter, Motor Mount (3M367)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- Dayton Motor Mount Adapters