Shop All Motorized Dampers Accessories
Dayton
Actuator Kit
Mfr # 48C164
Zoro # G6661094
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 9V DC
- For Use With Remote Balancing Dampers
- Depth (In.) 3 1/4 in
- Full Load Amps 260 mA
- Includes Mounting Hardware
Product Information
- Brand Dayton
- MFR # 48C164
- Zoro # G6661094
- UPC # 190735320075
- Country of Origin Multiple
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 3 1/4 in |
Width (In.) | 2 3/4 in |
Height (In.) | 3 in |
Overall Height | 3 in |
Overall Width | 2 3/4 in |
Overall Depth | 3 1/4 in |
Details
Item | Actuator Kit |
Input Voltage | 9V DC |
For Use With | Remote Balancing Dampers |
Full Load Amps | 260 mA |
Includes | Mounting Hardware |
Stem Force (Lb.) | 22.5 in-lb |
Compatible with Series | RBD, RBDR |
Nameplate Voltage | 9V DC |
Stem Force | 22.5 lb |
Product Type | External Actuator Kit |
Compatible with Manufacturer Model Number | RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY |
Compatible Manufacturer Part Number | RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY |
Compatible with Manufacturer Part Number | RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY |
Compatible with Manufacturer Model Number [NEW] | RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY |
Compatible Manufacturer Model Number | RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY |
For Use with Mfr. Model Number | RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY |
For Use With Mfr. Model Number | RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY |
Description
Actuator Kit, Overall Length Not Applicable, Overall Height 3 in, Overall Width 2 3/4 in, Product Type External Actuator Kit, Compatible with Grainger Part Number 48C159, 48C160, 48C161, 48C162, Compatible with Manufacturer Model Number RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY, Nameplate Voltage 9V DC, Includes Mounting Hardware, Fusible Link Temperature Not Applicable, Stem Force 22.5 lb, Overall Depth 3 1/4 in, Compatible with Series RBD, RBDR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 1 HP, 1725 rpm, 208-230V, 48fr (HC52EE208)
- LG Through-the-Wall A/C, 11,500/11,200 BtuH (LT1233HNR)
- DELFIELD Door Gasket, 20-1/2" x 21-9/16" (1702003)
- DAYTON Blower Assemble, 115 V, 60 Hz, .86 A (702110870X)
- HONEYWELL HOME Valve Actuator, Two Position Line Voltage (VC4011ZZ11)
- JOHNSON CONTROLS Linkage Kit (M9000-530)
- JOHNSON CONTROLS Actuator Terminal Block, 4 Terminal (M9000-106)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02039)
- JOHNSON CONTROLS Weather Shield (M9000-330)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01119)
- Dayton Motorized Dampers Accessories