Shop All Universal AC-DC Gearmotors
Dayton
AC/DC Gearmotor, 24 rpm, 115V, Open Vented
Mfr # 1LRA1
Zoro # G0544284
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type AC/DC Gearmotor
- Gearmotor Voltage 115V AC/DC
- Motor Type Universal AC/DC
- Shaft Orientation Right Angle
- Enclosure Open Vented
Product Information
- Brand Dayton
- MFR # 1LRA1
- Zoro # G0544284
- UPC # 190735144756
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Keyway Size | #404 Woodruff Key |
Shaft Dia. (Dimension U) | 1/2" |
Keyway Size Type | #404 Woodruff Key |
Length Less Shaft | 8.75 in |
Overall Length | 8.56 in |
Shaft Length (Dimension V) | 1-5/8" |
Output Shaft Length | 1 5/8 in |
Output Shaft Diameter | 1/2 in |
Description
AC/DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Open Air-Over, Operating Voltage 115V AC, Motor Type Universal AC/DC, Nameplate Speed 24 RPM, Maximum Torque 85 in-lb, Overhung Load Capacity 100 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 229:1, Input Horsepower 1/6 hp, Motor Insulation Class B, Frequency 50 Hz, 60 Hz, Output Shaft Diameter 1/2 in, Bearing Type Porous Bronze Sleeve on Case, Sleeve on Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-Frame Motor, Nonstandard, 3/4, 2 In. L (5M065E)
- BESTORQ B47 V Belt, 50 in Outside Length, 5/8 in Top Width, 1 Ribs (B47)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/16 In (SDS1316)
- FESTO Barbed Fitting CN-M5-PK-3 (CN-M5-PK-3)
- DAYTON AC/DC Gearmotor, 55 rpm, 115V, Open Vented (1LPZ5)
- DAYTON AC/DC Gearmotor, 4.5 rpm, 115V, Open Vented (1LRA6)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LPZ9)
- DAYTON AC/DC Gearmotor, 8 rpm, 115V, Open Vented (1LRA4)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115/230V (4Z519)
- DAYTON DC Gearmotor, 6.5 rpm, 90V, TENV (1LPL1)
- DAYTON AC Gearmotor, 16 rpm, TENV, 115V (453R93)
- Dayton Universal AC-DC Gearmotors