Shop All Universal AC-DC Gearmotors
Dayton
AC/DC Gearmotor, 24 rpm, 115V, Open Vented
Mfr # 1LPZ9
Zoro # G0518752
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type AC/DC Gearmotor
- Gearmotor Voltage 115V AC/DC
- Motor Type Universal AC/DC
- Shaft Orientation Right Angle
- Full Load Torque 85 in-lb
Product Information
- Brand Dayton
- MFR # 1LPZ9
- Zoro # G0518752
- UPC # 190735144749
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Shaft Dia. (Dimension U) | 1/2" |
Shaft Length (Dimension V) | 1-5/8" |
Overall Length | 8.56 in |
Keyway Size Type | #404 Woodruff Key |
Length Less Shaft | 8.75 in |
Keyway Size | #404 Woodruff Key |
Output Shaft Length | 1 5/8 in |
Output Shaft Diameter | 1/2 in |
Description
AC/DC Gearmotor, Shaft Orientation Right Angle, Output Location Right Hand, Motor Enclosure Open Air-Over, Operating Voltage 115V AC, Motor Type Universal AC/DC, Nameplate Speed 24 RPM, Maximum Torque 85 in-lb, Overhung Load Capacity 100 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 229:1, Input Horsepower 1/6 hp, Motor Insulation Class B, Frequency 50 Hz, 60 Hz, Output Shaft Diameter 1/2 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-460/3)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 3/4, PK3 (EF101412)
- GATES Synchro-Power Polyurethane Belts, T5-630-16 (T5-630-16)
- TRICO Coolant System, 2 Lines (30802)
- DAYTON AC Gearmotor, 27 rpm, TEFC, 115/230V (1L536)
- DAYTON DC Gearmotor, 21 rpm, 90V, TENV (1LPK5)
- DAYTON AC/DC Gearmotor, 8 rpm, 115V, Open Vented (1LRA5)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115V (6K303)
- DAYTON DC Gearmotor, 13 rpm, 90V, TENV (1LPK8)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115V (3M330)
- MOLON AC Gearmotor, 6.3 rpm, Open, 115V (ZEM-6006-1M)
- Dayton Universal AC-DC Gearmotors