Shop All Universal AC-DC Gearmotors
Dayton
AC/DC Gearmotor, 13 rpm, 115V, Open Vented
Mfr # 1LRA3
Zoro # G0775494
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type AC/DC Gearmotor
- Gearmotor Voltage 115V AC/DC
- Motor Type Universal AC/DC
- Shaft Orientation Right Angle
- Enclosure Open Vented
Product Information
- Brand Dayton
- MFR # 1LRA3
- Zoro # G0775494
- UPC # 190735144770
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Overall Length | 8.56 in |
Keyway Size Type | #404 Woodruff Key |
Shaft Dia. (Dimension U) | 1/2" |
Length Less Shaft | 8.75 in |
Shaft Length (Dimension V) | 1-5/8" |
Keyway Size | #404 Woodruff Key |
Output Shaft Length | 1 5/8 in |
Output Shaft Diameter | 1/2 in |
Description
AC/DC Gearmotor, Shaft Orientation Right Angle, Output Location Right Hand, Motor Enclosure Open Air-Over, Operating Voltage 115V AC, Motor Type Universal AC/DC, Nameplate Speed 13 RPM, Maximum Torque 84 in-lb, Overhung Load Capacity 100 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 391:1, Input Horsepower 1/6 hp, Motor Insulation Class B, Frequency 50 Hz, 60 Hz, Output Shaft Diameter 1/2 in, Bearing Type Porous Bronze Sleeve on Case, Sleeve on Motor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 2 Bolt (101-1027)
- ROLAIR Air Compressor, 2 HP, 115V, 135 psi (FC2002)
- TSUBAKI Roller Chain, Riveted, 40SS ANSI, 10 ft. (40SS)
- SPEEDAIRE Air Cylinder, 3 in Bore, 1 in Stroke, Round Body Double Acting (5VMX3)
- DAYTON DC Gearmotor, 6 rpm, 12V, TENV (1LPK9)
- DAYTON DC Gearmotor, 6.5 rpm, 90V, TENV (1LPL1)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LPZ9)
- DAYTON DC Gearmotor, 42 rpm, 12V, TENV (1LPK3)
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ4)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115V (3M330)
- MOLON AC Gearmotor, 6 rpm, Open, 115V (ZEM-6006-9M)
- Dayton Gearmotors