Shop All Pump Parts
Dayton
AC Motor, 3 Ph., 1492 Watts
Mfr # PPT20014G
Zoro # G7991304
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dayton
- For Use With Mfr. Model Number PPT20014G
- Standards CUS
- Phase Three
- Motor Enclosure Design Totally Enclosed Fan Cooled
Product Information
- Brand Dayton
- MFR # PPT20014G
- Zoro # G7991304
- UPC # 190735317648
- Country of Origin China
- Category Pump Parts
Details
Item | Centrifugal Pump Motors |
Fits Brand | Dayton |
For Use With Mfr. Model Number | PPT20014G |
Standards | CUS |
Phase | Three |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Motor Thermal Protection | None |
Nameplate Voltage | 208-230/460V AC |
Frequency | 60 Hz |
Description
Centrifugal Pump Motors, Fits Brand Dayton, For Use With Grainger Item Number 4JMX7, 5WXT9, For Use With Mfr. Model Number PPT20014G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Vertical Centrifugal Chemical Pump, 50 GPM, CPVC, 3/4-HP, 1-PH (1T5GX0008)
- DAYTON Shaft Sleeve (PPTLS2222G)
- DAYTON Cartridge, Filter (4RK79)
- SPORTSMAN Gasoline Semi Trash or Water Transfer 2" Pump with Complete Hose Kit (TWPUMP)
- DAYTON Pump Repair Kit, Air (6PY78)
- DAYTON Suction Flange Kit (202300280)
- DAYTON Pump Repair Kit, For 2ZXL7, 2ZXL8 (21TH44)
- DAYTON Screw, PK6 (PPUL2901G)
- DAYTON Gasket, PPUL2903G (PPUL2903G)
- DAYTON Motor (PP2LTAA21TBG)
- ZORO SELECT Kit, Valve (KIT 1828)
- Dayton Pump Parts