Shop All AC Gear Motors
Dayton
AC Gearmotor, 9.3 in-lb Max. Torque, 21 RPM Nameplate RPM, 230V AC Voltage, 1 Phase
Mfr # 52JE25
Zoro # G6618081
original price:
$65.25
10% off
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 9.3 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 52JE25
- Zoro # G6618081
- UPC # 00194484302184
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 2.38 in |
Shaft Length (Dimension V) | 1 in |
Shaft Dia. (Dimension U) | 5/16 in |
Overall Length | 3.38 in |
Output Shaft Diameter | 5/16 in |
Mount Hole Center-to-Center Width | 2.38 in |
Output Shaft Height | 0.92 in |
Overall Height | 3 in |
Output Shaft Length | 1 in |
Overall Width | 2.75 in |
Mount Hole Center-to-Center Length | 2.5 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 21 RPM, Maximum Torque 9.3 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 0.92 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Gear Ratio 114.3:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON General Purpose Motor, 1 HP, 3 Ph, 60 Hz, 230/460 V, 1800 RPM, 56H Frame, TEFC (116757.00)
- WEBSTER Osva-50 Oil Safety Valve (OSVA-50)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (SP-24-A)
- GATES XPB2500 Metric V-Belt, 2500mm Outside Length, 17mm Top Width, 1 Ribs (XPB2500)
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE36)
- DAYTON AC Gearmotor, 41.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFY6)
- DAYTON AC Gearmotor, 42.0 in-lb Max. Torque, 1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE38)
- DAYTON AC Gearmotor, 91.7 in-lb Max. Torque, 155 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (4ZJ55)
- DAYTON AC Gearmotor, 299.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVU1)
- DAYTON AC Gearmotor, 700.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K396)
- DAYTON AC Gearmotor, 2.6 in-lb Max. Torque, 55 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE44)
- Dayton AC Gear Motors