Shop All AC Gear Motors
Dayton
AC Gearmotor, 86.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 230V AC Voltage, 1 Phase
Mfr # 1L524
Zoro # G2662396
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 86 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 1L524
- Zoro # G2662396
- UPC # 190735142578
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 8.25 in |
Shaft Length (Dimension V) | 1" |
Dimension L | 4.92" |
Dimension C | 9.23 in |
Shaft Dia. (Dimension U) | 1/2 in |
Dimension X | 2.1" |
Overall Width | 3.63 in |
Overall Height | 5.38 in |
Output Shaft Diameter | 1/2 in |
Output Shaft Length | 1 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 32 RPM, Maximum Torque 86 in-lb, Overhung Load Capacity 90 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 49:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Application Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY53)
- PORTER-CABLE Regulator; 1/4" with 1/8" Gauge Port (PXCM019-0167)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (06E-J06)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2.25 Rod (212765)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (096038.00)
- DAYTON DC Gearmotor, 82.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 90V DC Voltage (4Z133)
- DAYTON AC Gearmotor, 124.0 in-lb Max. Torque, 155 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z388)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K332)
- DAYTON DC Gearmotor, 70.0 in-lb Max. Torque, 165 RPM Nameplate RPM, 90V DC Voltage (M1135224.00)
- DAYTON AC Gearmotor, 350.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K325)
- BISON GEAR & ENGINEERING AC Gearmotor, 570.0 in-lb Max. Torque, 11 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0150F)
- Dayton AC Gear Motors