Shop All AC Gear Motors
Dayton
AC Gearmotor, 75.0 in-lb Max. Torque, 4.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE07
Zoro # G6618267
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 75 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 52JE07
- Zoro # G6618267
- UPC # 00663001455417
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 3.38 in |
Shaft Dia. (Dimension U) | 3/8 in |
Overall Length | 10.87 in |
Shaft Length (Dimension V) | 1.3125 in |
Mount Hole Center-to-Center Width | 2.38 in |
Output Shaft Length | 1 5/16 in |
Output Shaft Diameter | 3/8 in |
Mount Hole Center-to-Center Length | 4.31 in |
Overall Height | 5.69 in |
Output Shaft Height | 1.19 in |
Overall Width | 6.79 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 4 RPM, Maximum Torque 75 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CCW, Output Shaft Height 1.19 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 823.4:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1 1/4" ID Steel Shaft Collar Light Duty Collar Zinc (LC-125)
- REELCRAFT Latch Ratchet (261115)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1819)
- BALDOR-RELIANCE Baldor-Reliance Motor EWDM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145T, 3532M, TEFC, F1 (EWDM3558T)
- DAYTON DC Gearmotor, 43.0 in-lb Max. Torque, 170 RPM Nameplate RPM, 90V DC Voltage (4Z128)
- DAYTON AC Gearmotor, 855.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY1)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 5.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE18)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 6.7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG4)
- DAYTON AC Gearmotor, 360.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX1)
- DAYTON AC Gearmotor, 59.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL2)
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFY4)
- Dayton AC Gear Motors