Shop All AC Gear Motors
Dayton
AC Gearmotor, 743.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase
Mfr # 4CVZ4
Zoro # G3377062
Free Shipping & Returns
$1,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/208-230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 743 in-lb
- Gearmotor Shaft Type Single Left
Product Information
- Brand Dayton
- MFR # 4CVZ4
- Zoro # G3377062
- UPC # 190735323007
- Country of Origin China
- Category AC Gear Motors
Dimensions
Keyway Size Type | 1/4 sq in x 1-1/4 in |
Dimension A | 10.78 in |
Shaft Length (Dimension V) | 2.25" |
Dimension L | 2.5 in |
Dimension D2 | 3" |
Dimension C | 7 in |
Dimension AA | 6.72 in |
Dimension Z | 5" |
Dimension N | 0.44 in |
Dimension S | 1.38" |
Shaft Dia. (Dimension U) | 1" |
Dimension F | 5.2 in |
Overall Length | 17.5 in |
Dimension E | 3.22 in |
Dimension X | 2" |
Dimension BA | 1" |
Dimension AB | 6 in |
Height (Dimension O) | 10.66" |
Dimension D | 6 in |
Dimension H | 3.25 in |
Keyway Size | 1/4" Square x 1-1/4" |
Dimension B | 7.13 in |
Dimension D1 | 10.14" |
Dimension U | 9 7/100" |
Mount Hole Center-to-Center Length | 6 in |
Mount Hole Center-to-Center Width | 5 in |
Output Shaft Length | 2 1/4 in |
Keyway Depth | 1 1/4 in |
Housing Mount Hole Size | 0.406 in |
Overall Width | 10.14 in |
Keyway Width | 1/4 in |
Output Shaft Height | 3.25 in |
Output Shaft Diameter | 1 in |
Overall Height | 10.66 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 45 RPM, Maximum Torque 743 in-lb, Overhung Load Capacity 980 ft-lb, Rotation CW/CCW, Output Shaft Height 3.25 in, Mounting Orientation Any Angle, Operating Voltage 115/208-230V AC, Gear Ratio 39:1, Brake Type None, Output Location Left Hand, Shaft Orientation Right Angle, Motor Insulation Class F, Application Conveyors, Mixers, Printing Press, Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cover Guard (11592)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,000 psi (THPL-N-375)
- TRIM Cutting and Grinding Fluid, 54 gal. (SC230/54)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- DAYTON DC Gearmotor, 464.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (6Z416)
- DAYTON AC Gearmotor, 26.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE39)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 5.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE18)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (3M328)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 93 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z821)
- DAYTON AC Gearmotor, 180.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (096032.00)
- DAYTON AC Gearmotor, 180.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW8)
- Dayton Gearmotors