Shop All AC Gear Motors
Dayton
AC Gearmotor, 70.0 in-lb Max. Torque, 276 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 2Z845
Zoro # G3346612
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 70 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 2Z845
- Zoro # G3346612
- UPC # 190735241332
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 12.31 in |
Shaft Length (Dimension V) | 1.5" |
Shaft Dia. (Dimension U) | 3/4 in |
Overall Height | 6.63 in |
Overall Width | 8.13 in |
Output Shaft Height | 3 in |
Mount Hole Center-to-Center Length | 2.5 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 3/4 in |
Keyway Depth | 1/8 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Width | 7.13 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 276 RPM, Maximum Torque 70 in-lb, Overhung Load Capacity 325 ft-lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 6:1, Brake Type None, Shaft Orientation Parallel, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B783000XXA)
- FESTO Sealing Ring O-1/2 (O-1/2)
- JIE DRIVES Gearbox Part 50 Output Flange (50 Output Flange)
- COXREELS Female Quick Disconnect Coupler, 3/8"ID (10759-2)
- DAYTON AC Gearmotor, 3.3 in-lb Max. Torque, 368 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG7)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 12V DC Voltage (1LPV8)
- DAYTON DC Gearmotor, 120.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (3XA86)
- DAYTON AC Gearmotor, 737.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z390)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP1)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU9)
- DAYTON AC Gearmotor, 800.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z401)
- Dayton AC Gear Motors