Shop All AC Gear Motors
Dayton
AC Gearmotor, 65 in-lb Max. Torque, 10 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JD97
Zoro # G6618355
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 65 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 52JD97
- Zoro # G6618355
- UPC # 00194484301965
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 4.78 in |
Shaft Length (Dimension V) | 1" |
Shaft Dia. (Dimension U) | 3/8 in |
Overall Length | 6.02 in |
Overall Width | 3.25 in |
Mount Hole Center-to-Center Length | 2.38 in |
Output Shaft Diameter | 3/8 in |
Output Shaft Height | 4.63 in |
Output Shaft Length | 1 in |
Overall Height | 3.25 in |
Mount Hole Center-to-Center Width | 2.38 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 10 RPM, Maximum Torque 65 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 4.63 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 294:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40-2 Chain Size, 13 # of Teeth (D40BS13H X 1/2)
- MITSUBOSHI G Series Timing Belt, L Profile, 176 Teeth 0.5in W (660L050)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FDE2)
- SWING Coupler, TST, SC-D, 3/8" Male NPT (20500037)
- DAYTON DC Gearmotor, 280.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 90V DC Voltage (M1135238.00)
- DAYTON AC Gearmotor, 180.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW8)
- DAYTON DC Gearmotor, 1,087.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 90V DC Voltage (6Z406)
- DAYTON AC Gearmotor, 21.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFY2)
- DAYTON AC Gearmotor, 90.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H598)
- DAYTON AC Gearmotor, 680.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVZ3)
- DAYTON AC Gearmotor, 537.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY7)
- Dayton Gearmotors