Shop All AC Gear Motors
Dayton
AC Gearmotor, 60.0 in-lb Max. Torque, 156 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase
Mfr # M1145150.00
Zoro # G2865965
product price: $979.99
/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 60 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # M1145150.00
- Zoro # G2865965
- UPC # 190735342626
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 11.75 in |
Keyway Size Type | 3/16 sq in x 1 in |
Keyway Size | 3/16" Square x 1" |
Shaft Length (Dimension V) | 1.5 in_x000D_ |
Height (Dimension O) | 3.5 in |
Shaft Dia. (Dimension U) | 5/8 in |
Dimension X | 3.54 in |
Overall Height | 3.5 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 156 RPM, Maximum Torque 60 in-lb, Overhung Load Capacity 201 ft-lb, Rotation CW/CCW, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115/230V AC, Gear Ratio 11:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, AGMA Gear Class Class 9, Application Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Vacuum Relief Valve, 2" NPT Inlet Port (VRGSS200-001)
- NTN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCFU-5/8M)
- CONTINENTAL CONTITECH 2/3VX500 Banded Cogged V-Belt, 50" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX500)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2 In. (VCR-2)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 164 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R98)
- DAYTON DC Gearmotor, 1,087.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 90V DC Voltage (6Z406)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 15 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX4)
- DAYTON AC Gearmotor, 108.0 in-lb Max. Torque, 80 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (3XA89)
- DAYTON AC Mtr, PSC, TEFC, 1/4 HP, 1600 rpm (23L407)
- DAYTON AC Gearmotor, 215.0 in-lb Max. Torque, 137 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K506)
- DAYTON DC Gearmotor, 60.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (3XA80)
- Dayton AC Gear Motors