Shop All AC Gear Motors
Dayton
AC Gearmotor, 55.0 in-lb Max. Torque, 345 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase
Mfr # 096041.00
Zoro # G3267241
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 55 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 096041.00
- Zoro # G3267241
- UPC # 190735369098
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 11.88 in |
Shaft Length (Dimension V) | 1.63" |
Shaft Dia. (Dimension U) | 3/4 in |
Output Shaft Diameter | 3/4 in |
Overall Height | 4.97 in |
Output Shaft Length | 1 5/8 in |
Overall Width | 4.97 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 55 in-lb, Overhung Load Capacity 300 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Gear Ratio 5:1, Brake Type None, Shaft Orientation Parallel, AGMA Gear Class Class 9, Application Inverter Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, 2AK94-QT (2AK94)
- TRITAN Pillow Block Bearing, Ball, 1-5/8" Bore (UCP209-26)
- NTN Tapered Roller Bearing Assy., 4T-30206 (30206)
- SOLBERG Filter Cartridge, Paper, 2 Microns (32-12)
- DAYTON Dc Gearmotor, 16.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 12V DC Voltage (1LNG9)
- DAYTON AC Gearmotor, 711.0 in-lb Max. Torque, 155 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVX6)
- DAYTON AC Gearmotor, 1,100.0 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1L510)
- DAYTON AC Gearmotor, 4.7 in-lb Max. Torque, 66 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF9)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE13)
- DAYTON AC Gearmotor, 165.0 in-lb Max. Torque, 33 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H600)
- NORD AC Gearmotor, 1,770.0 in-lb Max. Torque, 75 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-80LP/4, 23)
- Dayton AC Gear Motors