Shop All AC Gear Motors
Dayton
AC Gearmotor, 50.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 453R94
Zoro # G6568873
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 50 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 453R94
- Zoro # G6568873
- UPC # 00194484259563
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 6.33 in |
Keyway Size Type | Flat |
Shaft Dia. (Dimension U) | 1/2 in |
Overall Length | 6.99 in |
Keyway Size | Flat |
Shaft Length (Dimension V) | 1.05 in |
Overall Width | 3.36 in |
Output Shaft Length | 1 1/16 in |
Overall Height | 3.5 in |
Output Shaft Height | 2.07 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Width | 2.64 in |
Output Shaft Diameter | 1/2 in |
Keyway Depth | 1/8 in |
Mount Hole Center-to-Center Length | 2.64 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 29 RPM, Maximum Torque 50 in-lb, Overhung Load Capacity 50 ft-lb, Rotation CW/CCW, Output Shaft Height 2.07 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 58.5:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B, Compatible Capacitor Manufacturer Part Number 2MDV4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (M3541)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-300 RESALE (126062 INS-SCM-300)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-685)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 48" L (GS3750-480)
- DAYTON AC Gearmotor, 215.0 in-lb Max. Torque, 137 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K506)
- DAYTON AC Gearmotor, 275.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K328)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN3)
- DAYTON AC Gearmotor, 250.0 in-lb Max. Torque, 1.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ3)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 71 RPM Nameplate RPM, 90V DC Voltage (6Z915)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNG2)
- DAYTON AC Gearmotor, 1,105.0 in-lb Max. Torque, 22 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z403)
- Dayton AC Gear Motors