Shop All AC Gear Motors
Dayton
AC Gearmotor, 4.2 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE28
Zoro # G6618057
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 4.2 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 52JE28
- Zoro # G6618057
- UPC # 00663001401926
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 2.38 in |
Shaft Dia. (Dimension U) | 5/16" |
Shaft Length (Dimension V) | 1" |
Overall Length | 3.38 in |
Output Shaft Height | 0.92 in |
Overall Width | 2.75 in |
Mount Hole Center-to-Center Length | 2.5 in |
Output Shaft Diameter | 5/16 in |
Output Shaft Length | 1 in |
Mount Hole Center-to-Center Width | 2.38 in |
Overall Height | 3 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 50 RPM, Maximum Torque 4.2 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 0.92 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 69.15:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKBELT 2 Unmounted Ball Bearing (UG232NL)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.75" OD (VP375X050)
- FESTO Solenoid Valve MHE2-M1H-3/2G-QS-4 (MHE2-M1H-3/2G-QS-4)
- MAIN FILTER Hydraulic Filter, replaces GLOBAL GPS00402, Return Line, 10 micron, Outside-In (MF0064052)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 3 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ2)
- DAYTON AC Gearmotor, 77.0 in-lb Max. Torque, 156 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW6)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX5)
- DAYTON AC Gearmotor, 120 in-lb Max. Torque, 6.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD98)
- DAYTON AC Gearmotor, 45.0 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE14)
- DAYTON AC Gearmotor, 8.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE42)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNG2)
- Dayton AC Gear Motors