Shop All AC Gear Motors
Dayton
AC Gearmotor, 3.3 in-lb Max. Torque, 368 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 1MBG7
Zoro # G3176381
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 3.3 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 1MBG7
- Zoro # G3176381
- UPC # 190735146439
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 4.88 in |
Dimension A | 4.31 in |
Shaft Dia. (Dimension U) | 5/16" |
Shaft Length (Dimension V) | 0.75" |
Dimension B | 1.17 in |
Output Shaft Length | 3/4 in |
Mount Hole Center-to-Center Width | 2.38 in |
Mount Hole Center-to-Center Length | 2.38 in |
Overall Height | 2.92 in |
Output Shaft Diameter | 5/16 in |
Overall Width | 3.16 in |
Output Shaft Height | 1.41 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 368 RPM, Maximum Torque 3.3 in-lb, Overhung Load Capacity 1 ft-lb, Rotation CW, Output Shaft Height 1.41 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 9:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Couplerm, TC372 (TC-372)
- CAMOZZI Swivel Male Elbow Sprint, 6/4 X G1/8 (1541 6/4-1/8)
- PBC LINEAR Linear Sleeve Bearing, ID 3/4 In (PS1216-08)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (119191.00)
- DAYTON DC Gearmotor, 25.0 in-lb Max. Torque, 500 RPM Nameplate RPM, 90V DC Voltage (M1135228.00)
- DAYTON DC Gearmotor, 60.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (3XA80)
- DAYTON AC Gearmotor, 1.5 in-lb Max. Torque, 98 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE45)
- DAYTON AC Gearmotor, 89.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY5)
- DAYTON DC Gearmotor, 155.0 in-lb Max. Torque, 83 RPM Nameplate RPM, 90V DC Voltage (M1135220.00)
- DAYTON DC Gearmotor, 49.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (3XA79)
- DAYTON AC Gearmotor, 680.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVZ3)
- Dayton AC Gear Motors