Shop All AC Gear Motors
Dayton
AC Gearmotor, 31.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 1XFZ3
Zoro # G3032364
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 31 in-lb
- Gearmotor Shaft Type Single Left
Product Information
- Brand Dayton
- MFR # 1XFZ3
- Zoro # G3032364
- UPC # 190735149874
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Keyway Size Type | 3/16 in x 3/16 in |
Overall Length | 10.87 in |
Keyway Size | 3/16" x 3/16" |
Overall Width | 6.79 in |
Overall Height | 5.69 in |
Keyway Depth | 3/16 in |
Output Shaft Length | 1 1/2 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Length | 3.25 in |
Mount Hole Center-to-Center Width | 3.75 in |
Output Shaft Height | 1.87 in |
Output Shaft Diameter | 5/8 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 173 RPM, Maximum Torque 31 in-lb, Overhung Load Capacity 70 ft-lb, Rotation CW/CCW, Output Shaft Height 1.87 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Gear Ratio 10:1, Brake Type None, Output Location Left Hand, Shaft Orientation Right Angle, Motor Insulation Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-644, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 644 (644)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 6gpm (FC075EP-006-PV)
- QA1 Female Rod End, SS, RH, 1/4-28 (GFR4T)
- TRIM Cutting Oil, 5 gal. Sz, Liquid, Pail Style (TC252/5)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN1)
- DAYTON DC Gearmotor, 228.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 90V DC Voltage (1LRB1)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU9)
- DAYTON DC Gearmotor, 55.0 in-lb Max. Torque, 180 RPM Nameplate RPM, 90V DC Voltage (3XA84)
- DAYTON AC Gearmotor, 254.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVU5)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 95 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6A197)
- DAYTON AC Gearmotor, 4.2 in-lb Max. Torque, 41 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE23)
- Dayton AC Gear Motors