Shop All AC Gear Motors
This Product is Discontinued
Dayton
AC Gearmotor, 30.0 in.-lb. Max. Torque, 54 Nameplate RPM, 115 V AC Voltage, 1 Phase (Discontinued)
Mfr # 4Z064
Zoro # G3094122
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Voltage 115 V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 30.0 in.-lb.
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 4Z064
- Zoro # G3094122
- UPC # 190735339961
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 6-1/4" |
Dimension L | 6.31" |
Shaft Dia. (Dimension U) | 1/2" |
Shaft Length (Dimension V) | 1" |
Description
AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 29:1, Shaft Orientation Parallel, Application Copy Machine Main Drive, Power Transmission/Conveyor Drives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.