Shop All AC Gear Motors
Dayton
AC Gearmotor, 30.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE37
Zoro # G6617969
Free Shipping & Returns
$93.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 30 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 52JE37
- Zoro # G6617969
- UPC # 00194484302269
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 4 in |
Shaft Length (Dimension V) | 1" |
Shaft Dia. (Dimension U) | 5/16" |
Overall Length | 3.82 in |
Output Shaft Diameter | 5/16 in |
Mount Hole Center-to-Center Length | 1.64 in |
Output Shaft Length | 1 in |
Mount Hole Center-to-Center Width | 3.05 in |
Overall Width | 2.75 in |
Overall Height | 4.06 in |
Output Shaft Height | 1.04 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 10 RPM, Maximum Torque 30 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Output Shaft Height 1.04 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 12:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC FD60 L60D R75 (FDRL65D-4)
- TITAN PRO Motor Run Capacitor, 60 MFD, 5-5/8 In. H (TRCF60)
- ZORO SELECT Band Clamp, 1/2", Phosphate, PK25 (CTL-8ST FK)
- PIX V-Belt, Cogged 5/8 X 113 (5VX1130)
- DAYTON AC Gearmotor, 275.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K328)
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFY4)
- DAYTON AC Gearmotor, 120 in-lb Max. Torque, 5.0 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JD95)
- DAYTON AC Gearmotor, 180.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW8)
- DAYTON DC Gearmotor, 55.0 in-lb Max. Torque, 180 RPM Nameplate RPM, 90V DC Voltage (3XA84)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 6.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF5)
- DAYTON AC Gearmotor, 345.0 in-lb Max. Torque, 81 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H606)
- Dayton AC Gear Motors