Shop All AC Gear Motors
Dayton
AC Gearmotor, 26.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE39
Zoro # G6617941
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 26 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 52JE39
- Zoro # G6617941
- UPC # 00663001399353
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 3.88 in |
Shaft Dia. (Dimension U) | 1/4 in |
Shaft Length (Dimension V) | 1 in |
Overall Length | 3.86 in |
Overall Width | 2.19 in |
Mount Hole Center-to-Center Length | 3.53 in |
Output Shaft Height | 1.09 in |
Overall Height | 4.3 in |
Mount Hole Center-to-Center Width | 1.69 in |
Output Shaft Diameter | 1/4 in |
Output Shaft Length | 1 in |
Details
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 4 RPM, Maximum Torque 26 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Output Shaft Height 1.09 in, Mounting Orientation Horizontal, Operating Voltage 115V AC, Gear Ratio 654.2:1, Brake Type Cone, Shaft Orientation Parallel, Motor Insulation Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, XXH, 3 x 90in PL, T72 (900XXH300)
- SCHNEIDER ELECTRIC Screw Connector (VW3A3609)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23470, Return Line, 125 micron, Outside-In (MF0577080)
- SPEEDAIRE Air Cylinder, 3 in Bore, 2 in Stroke, Compact Double Acting (3ATK2)
- DAYTON AC Gearmotor, 743.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVY6)
- DAYTON DC Gearmotor, 155.0 in-lb Max. Torque, 83 RPM Nameplate RPM, 90V DC Voltage (M1135220.00)
- DAYTON AC Gearmotor, 680.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVU7)
- DAYTON AC Gearmotor, 46.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L521)
- DAYTON DC Gearmotor, 55.0 in-lb Max. Torque, 51 RPM Nameplate RPM, 90V DC Voltage (4Z132)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K369)
- NORD AC Gearmotor, 13,720.0 in-lb Max. Torque, 23 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9032.1-112MP/4-75.91-A)
- Dayton AC Gear Motors