Shop All AC Gear Motors
Dayton
AC Gearmotor, 25.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE15
Zoro # G6618188
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 25 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 52JE15
- Zoro # G6618188
- UPC # 00194484302108
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 3.38 in |
Shaft Length (Dimension V) | 1.3125 in |
Overall Length | 10.87 in |
Shaft Dia. (Dimension U) | 3/8 in |
Output Shaft Height | 1.19 in |
Overall Width | 6.79 in |
Output Shaft Length | 1 5/16 in |
Mount Hole Center-to-Center Length | 4.31 in |
Output Shaft Diameter | 3/8 in |
Overall Height | 5.69 in |
Mount Hole Center-to-Center Width | 2.38 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 50 RPM, Maximum Torque 25 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 1.19 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 63.4:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.35" OD (604B)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P165136, Pressure Line, 25 micron, Outside-In (MF0058400)
- SPEEDAIRE Piston, lp w/Pin (ZR154)
- INA Thrust Washer, Inside Dia. 0.375 In (TWA613-HLA)
- DAYTON AC Gearmotor, 855.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY1)
- DAYTON AC Gearmotor, 456.0 in-lb Max. Torque, 84 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVZ2)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN1)
- DAYTON AC Gearmotor, 6.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD94)
- DAYTON DC Gearmotor, 13.0 in-lb Max. Torque, 93 RPM Nameplate RPM, 90V DC Voltage (1LPW5)
- DAYTON AC Gearmotor, 5.0 in-lb Max. Torque, 214 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG6)
- DAYTON Dc Gearmotor, 16.0 in-lb Max. Torque, 25 RPM Nameplate RPM, 12V DC Voltage (1LNH1)
- Dayton AC Gear Motors