Shop All AC Gear Motors
Dayton
AC Gearmotor, 18.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE40
Zoro # G6617935
original price:
$93.59
1% off
new price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 18 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 52JE40
- Zoro # G6617935
- UPC # 00194484302276
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 3.88 in |
Overall Length | 3.86 in |
Shaft Length (Dimension V) | 1 in |
Shaft Dia. (Dimension U) | 1/4 in |
Overall Width | 2.19 in |
Output Shaft Length | 1 in |
Mount Hole Center-to-Center Width | 1.69 in |
Mount Hole Center-to-Center Length | 3.53 in |
Overall Height | 4.3 in |
Output Shaft Diameter | 1/4 in |
Output Shaft Height | 1.09 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 7 RPM, Maximum Torque 18 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Output Shaft Height 1.09 in, Mounting Orientation Horizontal, Operating Voltage 115V AC, Gear Ratio 360.1:1, Brake Type Cone, Shaft Orientation Parallel, Motor Insulation Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" NPT Male D-Style Plug (797)
- BAILEY HYDRAULICS Directional Control Valve 1 Spool, 12 Gpm, 900-2900 PSI, Sae 8 Work Port (228953)
- TOMPKINS Hydraulic Fitting-Steel08MP HEX HEAD PLUG (5406-P-08)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 9HS (9HS)
- DAYTON DC Gearmotor, 227.0 in-lb Max. Torque, 5.4 RPM Nameplate RPM, 90V DC Voltage (6A193)
- DAYTON AC Gearmotor, 381.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVT9)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP2)
- DAYTON AC Gearmotor, 240.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K353)
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE36)
- DAYTON AC Gearmotor, 1,028.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (6Z404)
- DAYTON AC Gearmotor, 38.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z841)
- Dayton Gearmotors