Shop All AC Gear Motors
Dayton
AC Gearmotor, 18 in-lb Max. Torque, 4.1 RPM Nameplate RPM, 230V AC Voltage, 1 Phase
Mfr # 52JE16
Zoro # G6618179
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 18 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 52JE16
- Zoro # G6618179
- UPC # 00194484302115
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 2.88 in |
Shaft Length (Dimension V) | 1 in |
Shaft Dia. (Dimension U) | 5/16 in |
Overall Length | 10.87 in |
Output Shaft Length | 1 in |
Overall Width | 2.5 in |
Overall Height | 3.56 in |
Output Shaft Height | 2.54 in |
Output Shaft Diameter | 5/16 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 4.1 RPM, Maximum Torque 18 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 2.54 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Gear Ratio 709.17:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Stopper Assembly, 3/8 (TT2CU8152G)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 11.80" OD (5V1183)
- GATES Hi-Power II Belts, B49 (B49)
- MILTON INDUSTRIES 1/2" NPT Female G-Style Plug (S-1818)
- DAYTON AC Gearmotor, 76.0 in-lb Max. Torque, 8.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L519)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K383)
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 8.7 RPM Nameplate RPM, 90V DC Voltage (6A194)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE15)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 164 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R98)
- DAYTON AC Gearmotor, 86.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L523)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 3 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ2)
- Dayton AC Gear Motors