Shop All Universal AC-DC Gearmotors
Dayton
AC Gearmotor, 14 rpm, TEFC, 115V
Mfr # 2Z817
Zoro # G0263252
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type AC Gearmotor
- Motor Type Split-Phase
- Gearmotor Voltage 115V AC
- Shaft Orientation Parallel
- Enclosure TEFC
Product Information
- Brand Dayton
- MFR # 2Z817
- Zoro # G0263252
- UPC # 190735241226
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Shaft Dia. (Dimension U) | 5/8 in |
Length Less Shaft | 9.88 in |
Shaft Length (Dimension V) | 1.5" |
Overall Height | 3.38 in |
Overall Width | 5.13 in |
Mount Hole Center-to-Center Width | 4 in |
Mount Hole Center-to-Center Length | 1.5 in |
Keyway Width | 3/16 in |
Output Shaft Diameter | 5/8 in |
Keyway Depth | 1 in |
Output Shaft Height | 3.5 in |
Output Shaft Length | 1 1/2 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 14 RPM, Maximum Torque 200 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 118:1, Brake Type None, Shaft Orientation Parallel, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 29 in. OC (AX27)
- DODGE T2 Oil Seal, Domestic (334271)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260880, Pressure Line, 20 micron (ZX-1260880)
- DAYTON AC Gearmotor, 27 rpm, TEFC, 115/230V (1L536)
- DAYTON AC/DC Gearmotor, 13 rpm, 115V, Open Vented (1LRA2)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115V (3M330)
- DAYTON DC Gearmotor, 6.5 rpm, 90V, TENV (1LPL1)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115/230V (4Z519)
- DAYTON AC/DC Gearmotor, 4.5 rpm, 115V, Open Vented (1LRA6)
- DAYTON AC/DC Gearmotor, 55 rpm, 115V, Open Vented (1LPZ7)
- Dayton Gearmotors