Shop All AC Gear Motors
Dayton
AC Gearmotor, 135.0 in-lb Max. Torque, 2.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE09
Zoro # G6618249
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 135 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 52JE09
- Zoro # G6618249
- UPC # 00194484302054
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 3.38 in |
Shaft Dia. (Dimension U) | 3/8 in |
Shaft Length (Dimension V) | 1.3125 in |
Overall Length | 10.87 in |
Overall Height | 5.69 in |
Mount Hole Center-to-Center Length | 4.31 in |
Overall Width | 6.79 in |
Mount Hole Center-to-Center Width | 2.38 in |
Output Shaft Height | 1.19 in |
Output Shaft Diameter | 3/8 in |
Output Shaft Length | 1 5/16 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 2 RPM, Maximum Torque 135 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 1.19 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 1428.7:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F171)
- D&D 140" Outside Length, 1/2" Top Width, 1 Ribs (A138)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade 5410 (REP493C)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 1.9in.L (1210 X 1)
- DAYTON AC Gearmotor, 9.3 in-lb Max. Torque, 21 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE25)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 7.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE19)
- DAYTON DC Gearmotor, 160.0 in-lb Max. Torque, 5 RPM Nameplate RPM, 90V DC Voltage (2H569)
- DAYTON AC Gearmotor, 240.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K353)
- DAYTON AC Gearmotor, 400.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP4)
- DAYTON AC Gearmotor, 4.7 in-lb Max. Torque, 66 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF9)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (096038.00)
- Dayton Gearmotors