Shop All AC Gear Motors
Dayton
AC Gearmotor, 13.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 230V AC Voltage, 1 Phase
Mfr # 52JE24
Zoro # G6618090
original price:
$59.49
1% off
new price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 13 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 52JE24
- Zoro # G6618090
- UPC # 00194484302177
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 2.38 in |
Shaft Length (Dimension V) | 1 in |
Shaft Dia. (Dimension U) | 5/16 in |
Overall Length | 3.38 in |
Overall Height | 3 in |
Mount Hole Center-to-Center Length | 2.5 in |
Output Shaft Diameter | 5/16 in |
Overall Width | 2.75 in |
Output Shaft Length | 1 in |
Mount Hole Center-to-Center Width | 2.38 in |
Output Shaft Height | 0.92 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 16 RPM, Maximum Torque 13 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 0.92 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Gear Ratio 167.4:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 5 Micron, 10 GPM, 200 PSI (937398Q)
- PRIMEFIT T/Automotive Coupler Steel 3/8-in. x 1/4-in. Female NPT, 10PK (TC3814FS-B10-P)
- INDUSTRIAL CHOICE 1/4 x 100 Ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-100)
- D&D Timing Belt, 3M, 9 x 210mm PL, T70 (210-3M-09)
- DAYTON AC Gearmotor, 170.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY8)
- DAYTON DC Gearmotor, 49.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (3XA79)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 3 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ2)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 36 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU8)
- DAYTON AC Gearmotor, 600.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP6)
- DAYTON AC Gearmotor, 124.0 in-lb Max. Torque, 155 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z388)
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 90V DC Voltage (M1135240.00)
- Dayton AC Gear Motors