Shop All AC Gear Motors
Dayton
AC Gearmotor, 125.0 in-lb Max. Torque, 153 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 2Z844
Zoro # G2811182
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 125 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 2Z844
- Zoro # G2811182
- UPC # 190735241325
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 12.31 in |
Shaft Dia. (Dimension U) | 3/4 in |
Shaft Length (Dimension V) | 1.5" |
Overall Height | 6.63 in |
Overall Width | 8.13 in |
Output Shaft Length | 1 1/2 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Length | 2.5 in |
Keyway Depth | 1/8 in |
Output Shaft Diameter | 3/4 in |
Mount Hole Center-to-Center Width | 7.13 in |
Output Shaft Height | 3 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 153 RPM, Maximum Torque 125 in-lb, Overhung Load Capacity 325 ft-lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 11:1, Brake Type None, Shaft Orientation Parallel, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 2" Bore (UELP-2M)
- PIX Belt, XPA Cogged, 13 x 1600mm LP (XPA1600)
- PIX Belt, XPZ Cogged, 10 x 1250mm LP (XPZ1250)
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1076)
- DAYTON AC Gearmotor, 507.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVU8)
- DAYTON AC Gearmotor, 1,100.0 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1L510)
- DAYTON AC Gearmotor, 13 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD91)
- DAYTON DC Gearmotor, 500.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 90V DC Voltage (1LPY4)
- DAYTON AC Gearmotor, 6.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD93)
- DAYTON DC Gearmotor, 710 in-lb Max. Torque, 1.3 RPM Nameplate RPM, 90V DC Voltage (2H594)
- NORD AC Gearmotor, 1,682.0 in-lb Max. Torque, 51 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-80LP/4, 33.84)
- Dayton AC Gear Motors