Shop All AC Gear Motors
Dayton
AC Gearmotor, 120 in-lb Max. Torque, 6.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JD98
Zoro # G6618346
original price:
$92.75
1% off
new price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 120 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 52JD98
- Zoro # G6618346
- UPC # 00194484301972
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 4.25 in |
Overall Length | 5.25 in |
Shaft Dia. (Dimension U) | 3/8 in |
Shaft Length (Dimension V) | 1" |
Output Shaft Length | 1 in |
Output Shaft Diameter | 3/8 in |
Overall Width | 2.75 in |
Output Shaft Height | 3.32 in |
Mount Hole Center-to-Center Length | 4.75 in |
Mount Hole Center-to-Center Width | 2.38 in |
Overall Height | 4.69 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 6.3 RPM, Maximum Torque 120 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 3.32 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 529.2:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS K Micro Rib, 52.63" Outside Length, 52" Pitch Length (A-520K8)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Beige (100500)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (RSG200-50-G)
- BESTORQ 4L370 V Belt, 37 in Outside Length, 1/2 in Top Width, 1 Ribs (4L370)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L527)
- DAYTON AC Gearmotor, 800.0 in-lb Max. Torque, 31 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPU5)
- DAYTON AC Gearmotor, 135.0 in-lb Max. Torque, 2.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE09)
- DAYTON AC Gearmotor, 219.0 in-lb Max. Torque, 89 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (4FDZ1)
- DAYTON AC Gearmotor, 2,410 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4FDY5)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z077)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 1.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE26)
- Dayton Gearmotors